missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon 15 mL ProtectR™ Dry Ice Storage Tubes in IntegraPack™
With attached flat CO2 resistant caps
Brand: Labcon 3830-325-000-9
111.95 GBP valid until 2024-12-31
Use promo code "21901" to get your promotional price.
Additional Details : Weight : 2.72160kg
Description
- CO2 resistant elastomeric sealed caps
- Certified to prevent acidification from dry ice shipment or storage
- Patented anti-smear writing surface
- 3 color printed graduations and reverse reading scale
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Centrifuging to 12,500 x G
- Freezable to -80°C
- Made in USA
Specifications
Natural | |
Autoclavable | |
Conical | |
External | |
4.64 in. | |
10 Tubes / IntegraPack™ bag/5 bags / Pk./2 Pk. / case | |
ProtectR™ | |
Yes | |
50 | |
Polyethylene Screw Cap |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity; IATA 95 kPa | |
15 mL | |
Polypropylene Resin | |
Transport Tubes | |
118 mm | |
10 Tubes / IntegraPack™ bag | |
Sterile | |
Yes | |
Yes | |
Yes |