missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ SuperClear™ 15 mL Polypropylene Centrifuge Tubes
GREENER_CHOICE

Product Code. 16604042
Click to view available options
Sterility:
Non-sterile
Sterile
Closure Type:
Attached Flat Integral Elastomeric Seal Screw Cap
Attached Flat Screw Cap
Not Included
Plug Style Screw Cap
Packaging:
1 Tube/Bag, 100 Bags/Cs. (Individually Wrapped)
10 Tubes/IntegraPack bag, 5 Bags/Pk., 10 Packs/Cs.
1000 Tubes/Bag, 1 Bag/Cs. (Bulk Packaged)
25 Tubes/Low Waste Fiber Rack, 2 Racks/Pk., 10 Pk./Cs.
25 Tubes/Reusable Rack, 2 Racks/Pk., 10 Pk./Cs.
50 Tubes/Bag, 10 Bags/Cs.
500 Tubes/Bag, 500 Caps in Separate Bag, 500 Tubes and Caps/Cs.
Unit Size:
Pack of 100
Pack of 1000
Pack of 50
Pack of 500

Product Code. 16604042

Brand: Labcon™ 31413350269

Only null left
Add to basket
Add to basket

Tubes are made from a unique ultra clear medical grade resin and engineered with thick, durable walls for high speed centrifugation. Leak resistant flat caps with molded in elastomeric seals are tested to the IATA 95kPa.

  • Available with attached flat screw caps that include integral molded elastomeric seal, or plug style cap
  • ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
  • Graduations in increments of 0.5 mL from 2 to 15 mL
  • Patented anti-smear writing surface
  • 3 colour printed graduations and reverse reading scale
  • Max freeze line
  • 17 mm width, 118 mm height without caps
  • Polypropylene USP Class VI Resin
  • Centrifuging to 17,000 xg, Freezable to -80°C
  • For Tubes with Attached Flat Cap: IATA 95kPa certified to conform with USDOT HMR, 49 C.F.R., Parts 171-180 and IATA DGR UN3373 PI650 mailing tube standards and packaging instructions for diagnostic and infectious specimens
  • Tubes with flat caps can be cleaned and reused

Specifications

Certifications/Compliance ISO 9001:2015; FDA CFR21 GMP; IATA 95 kPa
Closure Material Polypropylene
Closure Color Purple
Color Natural
Capacity (Metric) 15 mL
Disposable Reusable
Material Polypropylene
For Use With Centrifuges, Rotators, Shakers
Packaging 25 Tubes/Reusable Rack, 2 Racks/Pk., 10 Pk./Cs.
Quantity 25 Tubes/Reusable Rack
Sterility Sterile
Product Line SuperClear
RNase Free Yes
Dnase Free Yes
Autoclavable Autoclavable
Shape Cylindrical
Length (Metric) 118 mm
Closure Size 17 mm
Clean Claims ATP, RNase/DNase and Endotoxin-free
ACT Label Yes
Bottom Shape Conical
Closure Type Attached Flat Screw Cap
Closure Included Yes
Writing Area Yes
Graduated Yes
Graduations 2 to 15 mL in 0.5 mL Increments
Product Type Centrifuge Tube
Max. RCF 17,000 x g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.