missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ 150 mL Polystyrene Sample Container
Sterile sample container offers sample security and user safety with leak free performance.
Brand: Wheaton™ 360207
101.70 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- For general sample collection, transport, and storage
- Wide container range to suit most user needs

Specifications
Specimen Container | |
Polystyrene | |
150 mL | |
Metal | |
109.5 mm | |
120/Cs. | |
54.9 mm |
Yes | |
Sterile | |
EU Directive 98/79/EC | |
Screw Cap | |
Plain | |
30/Pk. |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Wheaton™ 150 mL Polystyrene Sample Container > Label: Plain
Spot an opportunity for improvement?Share a Content Correction