missing translation for 'onlineSavingsMsg'
Learn More

Code Corporation™ 1500 Barcode Scanner

Save valuable time with a fast and reliable scanning solution: the CR1500. This omnidirectional barcode reader eliminates repositioning and time-consuming re-scans of 1D and 2D barcodes that have seen challenging conditions.

Brand:  Code Corporation™ 176683

401.78 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.


 View more versions of this product

Product Code. 17900012

  • £518.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Save valuable time with a fast and reliable scanning solution: the CR1500.
  • This omnidirectional barcode reader eliminates repositioning and time-consuming re-scans of 1D and 2D barcodes that have seen challenging conditions.
  • Compact, lightweight and rugged to survive your toughest industrial environments.
  • Get fast and easy scanning with a high-performance scan engine and intuitive targeting.
  • Read both high-density and wide-field barcodes with a single device via dual-field optics.
  • PVC-free housing is IP54 rated to protect against harsh chemical cleaning agents, dust and water ingress.
  • Smart scanning in a small package - one of the smallest barcode readers on the market.
Specifications

Specifications

Code Reader™ 1500 Barcode Scanner with Stand
USB 2.0 (Generic HID, HID Keyboard, Virtual COM Port)
5.2 in.
2 in.
3 in.
RS232, USB 2.0 (Generic HID, HID Keyboard, Virtual COM Port)
CE, Europe: CE-RoHS
High Density Field: 30°, Horizontal by 20°, Vertical, Wide Field: 50°, Horizontal by 33.50°, Vertical
CR1500 Barcode Reader, Stand and 1.8 m USB Cable
5 Years
1 Kit
None Included
CR1500-K101-C500-US2-C286
BC412, Codabar, Code 11, Code 128, Code 32, Code 39, Code 93, GS1 DataBar, Hong Kong 2 of 5, IATA 2 of 5, Interleaved 2 of 5, MSI Plessey, Matrix 2 of 5, NEC 2 of 5, Plessey, Straight 2 of 5, Telepen, Trioptic, UPC / EAN / JAN, PharmacodeCodablock F, Code 49, GS1 Composite (CC-A/CC-B/CC-C), MicroPDF, PDF417Aztec Code, Data Matrix, Data Matrix Rectangular Ext'n, GoCode&trade, (prorietary--add'l license req'd), Grid Matrix, HanXin Code, Micro QR Code, QR Code, QR Model 1Australian Post, Canada Post, Itelligent Mail, Japan Post, KIX Code, Korea Post, Planet, Post-Net, UK Royal Mail, UPU ID-tags
132.10 mm
50.80 mm
76.20 mm
116 g
0.26 lb.
Asset Tracking, General Identification
5% to 95% (Non-condensing)
USB 2.0 (Generic HID, HID Keyboard, Virtual COM Port)
JavaScript
Barcode Scanner
USB
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.