missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Code Corporation™ 1500 Barcode Scanner
Save valuable time with a fast and reliable scanning solution: the CR1500. This omnidirectional barcode reader eliminates repositioning and time-consuming re-scans of 1D and 2D barcodes that have seen challenging conditions.
Brand: Code Corporation™ 176684
This item is not returnable.
View return policy
Description
- Save valuable time with a fast and reliable scanning solution: the CR1500.
- This omnidirectional barcode reader eliminates repositioning and time-consuming re-scans of 1D and 2D barcodes that have seen challenging conditions.
- Compact, lightweight and rugged to survive your toughest industrial environments.
- Get fast and easy scanning with a high-performance scan engine and intuitive targeting.
- Read both high-density and wide-field barcodes with a single device via dual-field optics.
- PVC-free housing is IP54 rated to protect against harsh chemical cleaning agents, dust and water ingress.
- Smart scanning in a small package - one of the smallest barcode readers on the market.
Specifications
Code Reader™ 1500 Barcode Scanner | |
USB 2.0 (Generic HID, HID Keyboard, Virtual COM Port) | |
5.2 in. | |
2 in. | |
3 in. | |
RS232, USB 2.0 (Generic HID, HID Keyboard, Virtual COM Port) | |
CE, Europe: CE-RoHS | |
5% to 95% (Non-condensing) | |
USB 2.0 (Generic HID, HID Keyboard, Virtual COM Port) | |
JavaScript | |
Barcode Scanner | |
USB |
BC412, Codabar, Code 11, Code 128, Code 32, Code 39, Code 93, GS1 DataBar, Hong Kong 2 of 5, IATA 2 of 5, Interleaved 2 of 5, MSI Plessey, Matrix 2 of 5, NEC 2 of 5, Plessey, Straight 2 of 5, Telepen, Trioptic, UPC / EAN / JAN, PharmacodeCodablock F, Code 49, GS1 Composite (CC-A/CC-B/CC-C), MicroPDF, PDF417Aztec Code, Data Matrix, Data Matrix Rectangular Ext'n, GoCode&trade, (prorietary--add'l license req'd), Grid Matrix, HanXin Code, Micro QR Code, QR Code, QR Model 1Australian Post, Canada Post, Itelligent Mail, Japan Post, KIX Code, Korea Post, Planet, Post-Net, UK Royal Mail, UPU ID-tags | |
132.10 mm | |
50.80 mm | |
76.20 mm | |
116 g | |
0.26 lb. | |
Asset Tracking, General Identification | |
CR1500 Barcode Scanner and 1.8 m USB Cable | |
5 Years | |
1 Kit | |
None Included | |
CR1500-K101-C500-C286 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction