missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ 150mm Correlated Flowmeters with Valve
Click to view available options
Airflow Rate:
137 mL/min.
1682 mL/min.
814 mL/min.
8678 mL/min.
Unit Size:
Each
Specifications
Specifications
| Type | Variable Area Flowmeter |
| Accuracy | ±2% (Full Scale) |
| Airflow Rate | 137 mL/min. |
| Float Material | Stainless Steel (316) |
| Pressure Rating | 200 psig |
| Connections | 1/8 in. NPT (F) |
| Flow Rate Range | 155 mL/min. CO2, 131 mL/min. O2, 148 mL/min. N2, 120 mL/min. Ar, 305 mL/min. H2 |
| For Use With (Application) | Perfect for applications demanding high resolution |
| Length (Metric) | 150 mm |
| Repeatability | ±0.25% |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction