missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan 15L Retention Tray
For the storage and handling of flasks and cans that may leak or spill.
Brand: Manutan A016812
This item is not returnable.
View return policy
Description
- Aids in recovery of spilled liquids
- Saves space by interlocking the empty trays
- Tested and approved by the Manutan team
- 10-year warranty
- Lacquer finish
- Orange in color
- Steel construction
Specifications
Tray | |
Orange | |
Maximum load of 25kg | |
530 mm | |
100 mm |
Steel | |
15 L | |
Storage and Handling of Flasks and Cans | |
330 mm |