missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 15mm PP Screw Seal, Black, Closed top, 15-425 thread, Assembled septum

Polypropylene caps are chemically inert and suitable for most chromatography applications.

Brand:  Fisherbrand™

282.65 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.



Code : NEW

Additional Details : Weight : 0.90000kg

 View more versions of this product

Product Code. 11814990

  • £397.32 / Pack of 1000
In Stock
to see stock.
Add to basket

Description

Description

  • 15mm
  • Combination Seal
  • PP
  • Screw Cap
  • Black
  • Closed top,
  • Screw 15-425
  • Pre-assembled caps and septa are convenient and minimize contamination from handling
Specifications

Specifications

PTFE/Butyl
15 mm
Storage
1.6 mm
15 mm
Black, Gray, Red
Polypropylene
100
Screw Cap
15-425 Screw Thread Vials
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers