missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 15mm PP Screw Seal, Black, Closed top, 15-425 thread, Assembled septum
Polypropylene caps are chemically inert and suitable for most chromatography applications.
£213.62 - £397.32
Specifications
Diameter (Metric) Outer | 15 mm |
---|---|
Material | Polypropylene |
For Use With (Application) | Storage |
Quantity | 100 |
Type | Screw Cap |
Product Code | Brand | Material (Liner) | Color | Thickness (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Liner) | Color | Thickness (Metric) | Price | Quantity & Availability | |||
10530631
|
Fisherbrand™
|
Natural Rubber/TEF | Red-Orange, Transparent, Black | 1.3 mm |
£213.62
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11804990
|
Fisherbrand™
|
Silicone/PTFE | Red, White, Black | 1.3 mm |
£378.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11814990
|
Fisherbrand™
|
PTFE/Butyl | Black, Gray, Red | 1.6 mm |
£397.32
Pack of 1000 |
In Stock
Log in to see stock. |
|||
Description
- 15mm
- Combination Seal
- PP
- Screw Cap
- Black
- Closed top,
- Screw 15-425
- Pre-assembled caps and septa are convenient and minimize contamination from handling
Specifications
15 mm | |
Storage | |
Screw Cap |
Polypropylene | |
100 |