missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 15mmVial Kit, 15-425 thread, Clear Glass, , 8mL, PP Screw Cap, close top, Butyl/PTFE septum
Includes 100 vials and 100 caps with pre-assembled septa.
Brand: Fisherbrand™
60.34 GBP valid until 2024-12-31
Use promo code "23262" to get your promotional price.
Code : 17
Additional Details : Weight : 0.90000kg
Description
- ND15
- 15-425
- Glass
- Clear
- 8mL
- Screw Cap
- Closed top
- Polypropylene
- Butyl/PTFE
- Reusable two compartment trays protect vials and closure while keeping matching supplies together
Specifications
Black | |
Clear | |
Glass | |
100 | |
Screw Cap | |
15-425 |
PTFE/Butyl | |
16.6 mm | |
8.9 mL | |
Polypropylene | |
61 mm | |
No |