missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Ladle Scoops with Flat Handle
£23.50 - £74.30
Specifications
Product Type | Ladle Scoop |
---|---|
Material | Stainless Steel (18/10) |
Handle Type | Flat |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10524461
|
Bochem™
8792 |
175 mL |
£36.55
Each |
Estimated Shipment: 07-11-2024
Log in to see stock. |
|||||
10050911
|
Bochem™
8799 |
2 L |
£74.30
Each |
Estimated Shipment: 07-11-2024
Log in to see stock. |
|||||
10214421
|
Bochem™
8794 |
250 mL |
£33.45
Each |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||||
10284461
|
Bochem™
8790 |
65 mL |
£23.50
Each |
Estimated Shipment: 07-11-2024
Log in to see stock. |
|||||
10504271
|
Bochem™
8796 |
670 mL |
£54.50
Each |
Estimated Shipment: 07-11-2024
Log in to see stock. |
|||||
Specifications
Ladle Scoop | |
Stainless Steel (18/10) | |
Flat |