missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 18/10 Stainless Micro Scoop Blade

Product Code. 10054930
Click to view available options
Length (Metric):
210 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10054930

Brand: Bochem™ 3307

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Wide scoop

  • Half-rounded
  • 18/10 Stainless Steel

Specifications

Product Type Micro Scoop
Finish PTFE
Dimensions (L x W) 210 x 9 mm
Length (Metric) Handle 60 mm
Material Stainless Steel (18/10)
Length (Metric) 210 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.