missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Boss heads
£78.20 - £221.00
Specifications
Material | Stainless Steel (18/10) |
---|---|
Product Type | Boss head |
Quantity | 1 Pk. |
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
10670554
|
Bochem™
5353 |
16.5 mm |
£78.20
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
|||||
11835201
|
Bochem™
B08540271 |
8 to 28 mm |
£221.00
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
Specifications
Stainless Steel (18/10) | |
Boss head | |
1 Pk. |