missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 18/10 Stainless Steel Dissecting Needle

Product Code. 11855101
Click to view available options
For Use With (Equipment):
Type 1 Eye Holder KOLLE 12000
Type 2 Needle Holder KOLLE 12000
Type 3 Lancet Holder KOLLE 12000
Diameter (Metric) Inside:
1 mm
1.5 mm
2.5 mm
4 mm
Unit Size:
Pack of 10

Product Code. 11855101

Brand: Bochem™ 12002

Only null left
Add to basket
Add to basket

For use with Bochem needle holder Kolle 12000. Bochem™ 18/10 Stainless Steel Dissecting Needle is manufactured from stainless steel.

  • Type 1: eye
  • Type 2: needle
  • Type 3: lancet
  • For use with Bochem needle holder Kolle 12000
  • Manufactured from stainless steel

Specifications

Diameter (Metric) Inside 2.5 mm
Length (Metric) 100 mm
Material Stainless Steel (18/10)
Product Type Eye
For Use With (Equipment) Type 1 Eye Holder KOLLE 12000
Quantity 10/pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.