missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 18/10 Stainless Steel Double Ended Micro-spatulas

Product Code. p-8003312
Click to view available options
Length (Metric):
100 mm
130 mm
150 mm
185 mm
210 mm
Length (Metric) Blade:
30 mm
35 mm
40 mm
50 mm
55 mm
Width (Metric) Blade:
2 mm
3 mm
4 mm
5 mm
6 mm
9 mm
Unit Size:
Each

Product Code. 10441191

Brand: Bochem™ 3010

Only null left
Add to basket
Add to basket

Manufactured from stainless steel. Bochem™ 18/10 Stainless Steel Double Ended Micro-spatulas are multi-purpose.

  • Double endet
  • Stainless steel
  • Autoclavable
  • Straight

Specifications

Quantity 1 Ea.
Autoclavable Autoclavable
Shape Straight
Product Type Double Ended Micro Spatula
For Use With (Application) Multi-purpose spatula for a wide range of uses
Length (Metric) Blade 30 mm
Width (Metric) 2 mm
Width (Metric) Blade 2 mm
Blade Material Stainless Steel (18/10)
Diameter (Metric) Outer 1mm
Dimensions (L x W) 100 x 2 mm
Material Stainless Steel (18/10)
Length (Metric) 100 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.