missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Double Spatula
Use the Bochem™ 8/10 Stainless Steel Double Spatula for many purposes in your laboratory..
£4.75 - £13.75
Specifications
Autoclavable | Autoclavable |
---|---|
Shape | Straight |
Quantity | 1 Ea. |
Product Type | Double Ended Spatula |
For Use With (Application) | Multi-purpose spatula for a wide range of uses |
Product Code | Brand | Length (Metric) | Length (Metric) Blade | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Length (Metric) Blade | Price | Quantity & Availability | ||||
10116460
|
Bochem™
3108 |
500 mm | 100 mm |
£12.59
Each |
Estimated Shipment: 24-07-2024
Log in to see stock. |
||||
10720242
|
Bochem™
3107 |
400 mm | 100 mm |
£13.75
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
10094970
|
Bochem™
3106 |
350 mm | 85 mm |
£4.75
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
||||
Description
- Stainless Steel
- Optional coatings available
- Double Spatula
Specifications
Autoclavable | |
1 Ea. | |
Multi-purpose spatula for a wide range of uses | |
6mm |
Straight | |
Double Ended Spatula | |
Stainless Steel (18/10) | |
Stainless Steel (18/10) |