missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Double Spatula, Bent
Manufactured from stainless steel, Bochem™ 18/10 Stainless Steel Double Spatula, Bent is a useful piece of laboratory equipment;
£2.55 - £3.55
Specifications
Autoclavable | Autoclavable |
---|---|
Shape | Bent/Curved |
Quantity | 1 Ea. |
Product Type | Double Ended Spatula |
Blade Material | Stainless Steel (18/10) |
Product Code | Brand | Length (Metric) | Length (Metric) Blade | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Length (Metric) Blade | Price | Quantity & Availability | ||||
10130461
|
Bochem™
3100G |
130 mm | 40 mm |
£3.40
Each |
Estimated Shipment: 25-07-2024
Log in to see stock. |
||||
10652411
|
Bochem™
3101G |
150 mm | 45 mm |
£3.55
Each |
Estimated Shipment: 29-07-2024
Log in to see stock. |
||||
10180551
|
Bochem™
3102G |
185 mm | 50 mm |
£2.55
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
||||
10568701
|
Bochem™
3103G |
210 mm | 60 mm |
£2.70
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
||||
10314001
|
Bochem™
3104G |
250 mm | 70 mm |
£3.10
Each |
Estimated Shipment: 24-07-2024
Log in to see stock. |
||||
Description
- Double spatula
- 18/10 stainless steel
- Autoclavable
- Bent
Specifications
Autoclavable | |
1 Ea. | |
Stainless Steel (18/10) |
Bent/Curved | |
Double Ended Spatula | |
Stainless Steel (18/10) |