missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 18/10 Stainless Steel Double Spatulas, Straight

Product Code. p-8000563
Click to view available options
Length (Metric):
130 mm
150 mm
185 mm
210 mm
250 mm
300 mm
Unit Size:
Each

Product Code. 10018420

Brand: Bochem™ 3100

Only null left
Add to basket
Add to basket

Manufactured from 18/10 stainless steel. Bochem™ 18/10 Stainless Steel Double Spatulas serve many uses in the lab.

  • Double spatula
  • Manufactured from 18/10 stainless steel

Specifications

Quantity 1 Ea.
Shape Straight
Coating PTFE
Product Type Double Ended Spatula
Length (Metric) Blade 40 mm
Width (Metric) 9 mm
Width (Metric) Blade 9 mm
Material Stainless Steel (18/10)
Length (Metric) 130 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.