missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Lab Jacks
£193.00 - £232.00
Specifications
Material | Stainless Steel (18/10) |
---|---|
Includes | Wheels |
Product Type | Lab Jack |
Quantity | 1 Ea. |
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
10408632
|
Bochem™
11115 |
100 mm |
£219.00
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
10088521
|
Bochem™
11132 |
200 mm |
£232.00
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
10303712
|
Bochem™
11122 |
130 mm |
£193.00
Each |
Estimated Shipment: 19-08-2024
Log in to see stock. |
|||||
10258640
|
Bochem™
11140 |
240 mm |
£201.00
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||||
Specifications
Stainless Steel (18/10) | |
Wheels | |
Lab Jack | |
1 Ea. |