missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Laboratory Spoon
Manufactured from 18/10 stainless steel. Bochem™ 18/10 Stainless Steel Laboratory Spoon serve a wide variety of functions in the lab.
£3.45 - £7.20
Specifications
Quantity | 1 Ea. |
---|---|
Product Type | Laboratory Spoon |
Material | Stainless Steel (18/10) |
Product Code | Brand | Length (Metric) | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Dimensions (L x W) | Price | Quantity & Availability | ||||
10176360
|
Bochem™
3385 |
150 mm | 20 x 10 mm |
£3.45
Each |
In Stock
Log in to see stock. |
||||
10673072
|
Bochem™
3380 |
150 mm | 30 x 15 mm |
£3.80
Each |
Estimated Shipment: 21-08-2024
Log in to see stock. |
||||
10298790
|
Bochem™
3370 |
200 mm | 30 x 26 mm |
£7.20
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
10454871
|
Bochem™
3360 |
170 mm | 40 x 10 mm |
£3.50
Each |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||||
Description
- Lab spoon
- Manufactured from 18/10 stainless steel
Specifications
1 Ea. | |
Laboratory Spoon | |
Stainless Steel (18/10) |