missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Micro Double Spatulas
Bent, double-ended, micro spatulas constructed of stainless steel. Bochem™ Micro Double Spatulas, Bent are slim, chemically resistant, and well-suited for transferring small material amounts.
£2.55 - £3.40
Specifications
Shape | Bent |
---|---|
Quantity | 1 Ea. |
Product Type | Double Ended Micro Spatula |
Blade Material | Stainless Steel (18/10) |
Material | Stainless Steel (18/10) |
Product Code | Brand | Length (Metric) Blade | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) Blade | Dimensions (L x W) | Price | Quantity & Availability | ||||
10214321
|
Bochem™
3014G |
40 mm | 130 x 3 mm |
£3.40
Each |
In Stock
Log in to see stock. |
||||
10373611
|
Bochem™
3021G |
40 mm | 130 x 5 mm |
£3.40
Each |
Estimated Shipment: 29-07-2024
Log in to see stock. |
||||
10504461
|
Bochem™
3023G |
50 mm | 185 x 5 mm |
£2.55
Each |
Estimated Shipment: 29-07-2024
Log in to see stock. |
||||
10560042
|
Bochem™
3024G |
55 mm | 210 x 5 mm |
£2.55
Each |
Estimated Shipment: 29-07-2024
Log in to see stock. |
||||
Description
- Durable 18/10 stainless steel construction.
- Double-ended for versatility.
- Slim ends for easy container access.
- One rounded end and one flat end.
Specifications
Bent | |
Double Ended Micro Spatula | |
Stainless Steel (18/10) |
1 Ea. | |
Stainless Steel (18/10) |