missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Micro Scoops, Half-rounded
Add Bochem™ 8/10 Stainless Steel Micro Scoops, Half-rounded to your arsenal of laboratory instruments.
£5.80 - £6.05
Specifications
Autoclavable | Autoclavable |
---|---|
Shape | Half-rounded |
Quantity | 1 Ea. |
Product Type | Micro Scoop |
Width (Metric) | 4 mm |
Product Code | Brand | Length (Metric) | Length (Metric) Blade | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Length (Metric) Blade | Price | Quantity & Availability | ||||
10350821
|
Bochem™
3300 |
130 mm | 40 mm |
£5.80
Each |
In Stock
Log in to see stock. |
||||
10461191
|
Bochem™
3302 |
150 mm | 45 mm |
£5.80
Each |
In Stock
Log in to see stock. |
||||
10742352
|
Bochem™
3304 |
185 mm | 50 mm |
£6.05
Each |
In Stock
Log in to see stock. |
||||
Description
- Type 1
- Half-rounded
- Also available in wide scoop
- 18/10 stainless steel
Specifications
Autoclavable | |
1 Ea. | |
4 mm | |
Stainless Steel (18/10) | |
Stainless Steel (18/10) |
Half-rounded | |
Micro Scoop | |
4 mm | |
2mm |