missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 18/10 Stainless Steel Micro Spoon Spatulas, Scoop Shape

Manufactured from 18/10 stainless steel. Bochem™ 18/10 Stainless Steel Micro Spoon Spatulas comes in two types.

£5.45 - £9.50

Specifications

Autoclavable Autoclavable
Shape Scoop
Quantity 1 Ea.
Product Type Micro Spoon Spatula
Length (Metric) Blade 40 mm
View More Specs

Products 2
Product Code Brand Length (Metric) Diameter (Metric) Outer Price Quantity & Availability  
Product Code Brand Length (Metric) Diameter (Metric) Outer Price Quantity & Availability  
10758111
View Documents
Bochem™
3351
180 mm 2mm
£9.50
Each
In Stock
to see stock.
Edge
Add to basket
 
10767911
View Documents
Bochem™
3350
150 mm 2mm
£5.45
Each
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

  • 18/10 stainless steel
Specifications

Specifications

Autoclavable
1 Ea.
40 mm
Stainless Steel (18/10)
Stainless Steel (18/10)
Scoop
Micro Spoon Spatula
5 mm
2mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bochem™ 18/10 Stainless Steel Micro Spoon Spatulas, Scoop Shape

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.