missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Pharma Scoops
Click to view available options
Capacity (Metric):
500 mL
Unit Size:
Each
Description
- Seamless fixed handle, extremly high processing
- With hanging loop
- Qualified for food
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Product Type | Pharma Scoop |
| For Use With (Application) | Qualified for food |
| Width (Metric) | 130 mm |
| Dimensions (L x W) | 350 x 130 mm |
| Includes | With Hanging Loop |
| Material | Stainless Steel (18/10) |
| Handle Type | Seamless fixed handle |
| Length (Metric) | 350 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction