missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Poly Spoons
Manufactured from 18/10 stainless steel
£6.00 - £18.45
Specifications
Autoclavable | Autoclavable |
---|---|
Quantity | 1 Ea. |
Product Type | Poly Spoon |
For Use With (Application) | Multi-purpose spoon for a wide range of uses |
Blade Material | Stainless Steel (18/10) |
Product Code | Brand | Length (Metric) | Length (Metric) Blade | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Length (Metric) Blade | Price | Quantity & Availability | ||||
10219130
|
Bochem™
3400 |
150 mm | 30 mm |
£8.95
Each |
Estimated Shipment: 18-12-2024
Log in to see stock. |
||||
10370301
|
Bochem™
3401 |
180 mm | 30 mm |
£7.20
Each |
Estimated Shipment: 30-12-2024
Log in to see stock. |
||||
10211351
|
Bochem™
3395 |
190 mm | 26 mm |
£6.35
Each |
Estimated Shipment: 18-12-2024
Log in to see stock. |
||||
10370481
|
Bochem™
3410 |
210 mm | 35 mm |
£7.05
Each |
Estimated Shipment: 23-12-2024
Log in to see stock. |
||||
10248800
|
Bochem™
3403 |
250 mm | 30 mm |
£6.00
Each |
Estimated Shipment: 23-12-2024
Log in to see stock. |
||||
10791601
|
Bochem™
3412 |
300 mm | 35 mm |
£18.45
Each |
Estimated Shipment: 18-12-2024
Log in to see stock. |
||||
10506562
|
Bochem™
3404 |
300 mm | 30 mm |
£9.10
Each |
Estimated Shipment: 18-12-2024
Log in to see stock. |
||||
10675601
|
Bochem™
3413 |
400 mm | 35 mm |
£16.95
Each |
Estimated Shipment: 23-12-2024
Log in to see stock. |
||||
10050771
|
Bochem™
3414 |
500 mm | 35 mm |
£18.00
Each |
Estimated Shipment: 30-12-2024
Log in to see stock. |
||||
Description
- Spoon comes in three different types
- Autoclavable
- Made of 18/10 stainless steel
- Multi-purpose spoon for a wide range of uses
Specifications
Autoclavable | |
Poly Spoon | |
Stainless Steel (18/10) |
1 Ea. | |
Multi-purpose spoon for a wide range of uses | |
Stainless Steel (18/10) |