missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Precision Forceps
Manufactured from 18/10 stainless steel. Bochem™ 18/10 Stainless Steel Precision Forceps are sharp.
£13.60 - £17.90
Specifications
Tip Style | Extra sharp |
---|---|
Material | Stainless Steel (18/10) |
Product Type | Forceps |
Quantity (No. per Case) | Each |
Precision | Yes |
Product Code | Brand | Length (Metric) | Description | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Description | Price | Quantity & Availability | ||||
10613531
|
Bochem™
1610 |
105 mm | Straight |
£17.90
Each |
In Stock
Log in to see stock. |
||||
10464881
|
Bochem™
1620 |
105 mm | Curved |
£13.60
Each |
Estimated Shipment: 17-12-2024
Log in to see stock. |
||||
10471941
|
Bochem™
1601 |
130 mm | Straight |
£17.90
Each |
In Stock
Log in to see stock. |
||||
Description
- Precision forceps
- Extra sharp
- Points without ridges
Specifications
Extra sharp | |
Forceps | |
Yes |
Stainless Steel (18/10) | |
Each | |
Forceps, Precision |