missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Retort Rings
Manufactured from 18/10 stainless steel. Bochem™ 18/10 Stainless Steel Retort Rings comes in three types.
Product Code | Brand | Product Type | Length (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Length (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | |||
10728741
|
Bochem™
5502M |
Closed Ring | 70 mm | 100 mm |
N/A
|
N/A | |||
10234511
|
Bochem™
5512 |
Open Ring | 220 mm | 100 mm |
N/A
|
N/A | |||
10242211
|
Bochem™
5504 |
Closed Ring | 220 mm | 140 mm |
N/A
|
N/A | |||
10528711
|
Bochem™
5503 |
Closed Ring | 220 mm | 120 mm |
N/A
|
N/A | |||
10578842
|
Bochem™
5500 |
Closed Ring | 160 mm | 50 mm |
N/A
|
N/A | |||
10602502
|
Bochem™
5510 |
Open Ring | 160 mm | 50 mm |
N/A
|
N/A | |||
10408442
|
Bochem™
5511 |
Open Ring | 200 mm | 70 mm |
N/A
|
N/A | |||
10190411
|
Bochem™
5501 |
Closed Ring | 200 mm | 70 mm |
N/A
|
N/A | |||
Description
- Made from 18/10 stainless steel
- Three types: Closed ring, Closed ring with bosshead, and Open ring
Specifications
Stainless Steel (18/10) | |
1 Pk. |