missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Rod
Support the M10 base with Bochem™18/10 stainless steel.stand base.
£33.15 - £42.05
Specifications
Material | Stainless Steel (18/10) |
---|---|
Diameter (Metric) Rod | 12 mm |
Includes | M10 thread |
Product Type | Stainless Steel Rod |
Thread Size | M10 |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10730052
|
Bochem™
5110 |
500 mm |
£33.15
Each |
In Stock
Log in to see stock. |
|||||
10465641
|
Bochem™
5111 |
600 mm |
£35.00
Each |
Estimated Shipment: 23-12-2024
Log in to see stock. |
|||||
10519091
|
Bochem™
5112 |
750 mm |
£42.05
Each |
Estimated Shipment: 06-01-2025
Log in to see stock. |
|||||
Description
- 18/10 Stainless steel construction
- With thread M10
- Rod for stand bases
Specifications
Stainless Steel (18/10) | |
M10 thread | |
M10 | |
1 Ea. |
12 mm | |
Stainless Steel Rod | |
For stand bases M10 |