missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Section Lifters, with 18/10 Stainless Steel Handle
Manufactured from 18/10 stainless steel
£3.55 - £35.05
Specifications
Quantity | 1 Ea. |
---|---|
Product Type | Section Lifter |
Length (Metric) Blade | 50 mm |
Blade Material | Stainless Steel (18/10) |
Diameter (Metric) Outer | 0.8mm |
Product Code | Brand | Dimensions (L x W) | Length (Metric) Blade | Diameter (Metric) Outer | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Length (Metric) Blade | Diameter (Metric) Outer | Price | Quantity & Availability | |||
10273931
|
Bochem™
3445 |
150 x 10 mm | 50 mm | 0.8mm |
£3.55
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
|||
11895051
|
Bochem™
3446 |
150 x 15 mm | 50 mm | 0.8mm |
£35.05
Pack of 10 |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||
10283931
|
Bochem™
3447 |
150 x 20 mm | 50 mm | 0.8mm |
£3.55
Each |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||
Specifications
1 Ea. | |
50 mm | |
0.8mm | |
Stainless Steel (18/10) |
Section Lifter | |
Stainless Steel (18/10) | |
Stainless Steel (18/10) | |
150 mm |