missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Section Lifters, with Wooden Handle
Manufactured from 18/10 stainless steel
£34.90
Specifications
Quantity | 1 Ea. |
---|---|
Product Type | Section Lifter |
Length (Metric) Blade | 50 mm |
Blade Material | Stainless Steel (18/10) |
Diameter (Metric) Outer | 0.4mm |
Product Code | Brand | Dimensions (L x W) | Length (Metric) Blade | Diameter (Metric) Outer | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Length (Metric) Blade | Diameter (Metric) Outer | Price | Quantity & Availability | |||
11885051
|
Bochem™
3536 |
150 x 15 mm | 50 mm | 0.4mm |
£34.90
Pack of 10 |
In Stock
Log in to see stock. |
|||
11815181
|
Bochem™
3535 |
150 x 10 mm | 50 mm | 0.4mm |
£34.90
Pack of 10 |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||
Specifications
1 Ea. | |
50 mm | |
0.4mm | |
Stainless Steel (18/10) |
Section Lifter | |
Stainless Steel (18/10) | |
Wood | |
150 mm |