missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Spoon Spatulas
Click to view available options
Length (Metric):
120 mm
235 mm
Length (Metric) Blade:
25 mm
35 mm
Diameter (Metric) Outer:
4mm
5mm
Width (Metric) Blade:
10 mm
18 mm
Unit Size:
Each
Pack of 10
Description
- Manufactured from 18/10 stainless steel
Specifications
Specifications
| Quantity | 1 Ea. |
| Product Type | Spoon Spatula |
| Length (Metric) Blade | 25 mm |
| Width (Metric) Blade | 18 mm |
| Diameter (Metric) Outer | 4mm |
| Handle Material | Stainless Steel (18/10) |
| Material | Stainless Steel (18/10) |
| Length (Metric) | 235 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction