missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Spoon Spatulas
Manufactured from 18/10 stainless steel
£10.35 - £81.35
Specifications
Quantity | 1 Ea. |
---|---|
Product Type | Spoon Spatula |
Handle Material | Stainless Steel (18/10) |
Material | Stainless Steel (18/10) |
Product Code | Brand | Diameter (Metric) Outer | Length (Metric) | Length (Metric) Blade | Width (Metric) Blade | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Length (Metric) | Length (Metric) Blade | Width (Metric) Blade | Price | Quantity & Availability | ||
10393371
|
Bochem™
3470 |
5mm | 120 mm | 35 mm | 10 mm |
£10.35
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
||
11825071
|
Bochem™
3216 |
4mm | 235 mm | 25 mm | 18 mm |
£81.35
Pack of 10 |
In Stock
Log in to see stock. |
||
Description
- Manufactured from 18/10 stainless steel
Specifications
1 Ea. | |
Spoon Spatula | |
Stainless Steel (18/10) | |
Stainless Steel (18/10) |