missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Spoon Spatulas
Click to view available options
Length (Metric):
150 mm
180 mm
210 mm
250 mm
300 mm
Length (Metric) Blade:
40 mm
50 mm
70 mm
Unit Size:
Each
Pack of 10
Description
- Manufactured from 18/10 stainless steel
Specifications
Specifications
| Quantity | 1 Ea. |
| Product Type | Spoon Spatula |
| Length (Metric) Blade | 50 mm |
| Width (Metric) | 12 mm |
| Width (Metric) Blade | 10 mm |
| Material | Stainless Steel (18/10) |
| Length (Metric) | 180 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction