missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 18/10 Stainless Steel Spoon Spatulas

Product Code. p-8000568
Click to view available options
Length (Metric):
150 mm
180 mm
210 mm
250 mm
300 mm
Length (Metric) Blade:
40 mm
50 mm
70 mm
Unit Size:
Each
Pack of 10

Product Code. 11825151

Brand: Bochem™ 3471

Only null left
Add to basket
Add to basket

Manufactured from 18/10 stainless steel. Bochem™ 18/10 Stainless Steel Spoon Spatulas serve a wide variety of functions in the lab.

  • Manufactured from 18/10 stainless steel

Specifications

Quantity 10 Pk.
Product Type Spoon Spatula
Length (Metric) Blade 40 mm
Width (Metric) 10 mm
Width (Metric) Blade 10 mm
Material Stainless Steel (18/10)
Length (Metric) 150 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.