missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Weighing Scoop
Click to view available options
Length (Metric):
220 mm
Unit Size:
Pack of 10
Specifications
Specifications
| Quantity | 10 Pk. |
| Product Type | Weighing Scoop |
| Diameter (Metric) Outer | 5mm |
| Handle Material | Stainless Steel (18/10) |
| Material | Stainless Steel (18/10) |
| Length (Metric) | 220 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction