missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ 18/28 Series Cordless LED Microscope
Ideally suited microscope for academic microscopy. Motic™ 18/28 Series Cordless LED Microscope offers a unique ergonomic shape, superior optics and portability.
Brand: Motic™ PD8041A201
This item is not returnable.
View return policy
Description
- Bright white LED illumination with no heat.
- Rechargeable battery pack facilitates cordless use.
- Monocular, binocular and trinocular versions available.
- DIN EA Achromatic objectives 4X, 10X and 40X
- Separated and coaxial coarse and fine focusing with a minimum increment of 2μm to ensure a perfectly focused sample.
- Integrated mechanical stage available.
Specifications
Special built-in 0.65 N.A. condenser with iris diaphragm | |
WF 10X/18 mm | |
LED | |
1801 LED Cordless Microscope | |
Cordless LED Microscope | |
Reverse-mounted, quadruple revolving nosepiece with positive click stops for precise magnification changes |
Separate coarse and fine focusing system with upper limit stop to prevent damage to slides and objectives and focus tension adjustment to prevent stage drift. | |
Monocular, 45° Inclined, 360° Rotating | |
4X, 10X, 40XS | |
EA Achromatic, Parfocal and Parcentric | |
Large 120mm x 125mm stage with locked-on spring stage clips, built-in eyepiece pointer |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction