missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ 180mL Polypropylene Straight Container with Screw Cap
Used in clinical and industrial applications.
£168.00 - £219.82
Specifications
Product Type | Container with Screw Cap |
---|---|
Material | Polypropylene |
Capacity (Metric) | 180 mL |
Closure Material | LDPE |
Closure Type | Screw Cap |
Product Code | Brand | Color | Certifications/Compliance | Sterility | Closure Color | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Certifications/Compliance | Sterility | Closure Color | Price | Quantity & Availability | ||
15458844
|
Gosselin™
TP53C-021 |
Blue | EC N 1935/2004, ISO 11137, STERILE SAL 10-3 | Sterile | Blue |
£219.82
Pack of 264 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15428844
|
Gosselin™
TP53C-012 |
Natural | EC N 1935/2004 | Non-sterile | Red |
£168.00
Pack of 264 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15418844
|
Gosselin™
TP53C-011 |
Natural | EC N 1935/2004 | Non-sterile | Blue |
£174.00
Pack of 264 |
Estimated Shipment: 30-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
- Used in clinical and industrial applications
Specifications
Container with Screw Cap | |
180 mL | |
Screw Cap |
Polypropylene | |
LDPE | |
102 mm |