Learn More
Testo™ 184-G1 Temperature, Humidity and Shock USB Transport Data Logger
Monitor shock, humidity, and temperature when transporting sensitive products such as electronics, art, or pharmaceuticals over an unlimited operating time
Brand: Testo™
Additional Details : Weight : 0.45000kg
Description
The Testo 184 G1 data logger is suited for cold chain transportation, monitoring fragile or sensitive items and is capable of monitoring temperature, humidity, and shock. With configuration, reports, calibration certificates on-board, and LED lights that indicate when specified limits have been exceeded, transport monitoring and documentation of sensitive goods is easy.
Features
- Up to 120 consecutive day battery life with replaceable battery, and large storage capable of storing 64,000 (temperature / humidity) and 1,000 shock readings
- Large, easy to read LCD display
- PDF Reports allow for quick access to non-corruptible documentation - without installed software!
- NFC (Near Field Communication) allows for easy access of documentation with a compatible device
- Easy configuration on any computer with pre-loaded files
- IP30 protection class
- GxP, ISO 9001:2008, FDA 21 CFR Part 11, EN 12830, and HACCP International compliant
- On-board electronic calibration certificate eliminates the hassles of maintaining traceability
Applications
Ideal for the following applications: Monitoring and documentation of temperature, humidity and shock in pharmaceutical and food or any kind of logistical services.
Services
2 years
Specifications
3 V Lithium (CR2450), Exchangeable | |
Certified by HACCP International, testo ComSoft CFR software (V4.3 SP2 or higher) compatible with CFR 21 Part 11 | |
±0.5°C (-0 to 70°C), ±0.8°C (-20 to 0°C) | |
0.1% RH | |
44 x 12 x 97 mm |
120 days (at +25°C and 15 mins measurement rate) | |
IP 30 | |
0 to 100% | |
0.1°C | |
45 g |