missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 18mm Headspace Vials & Closures

Product Code. 15204037
Click to view available options
Color:
Blue
Blue, Gray, Silver
Blue, Silver
Clear
Silver
Silver, Blue
Silver, Red
Closure Type:
Magnetic Screw Cap (Open-Top)
Screw Cap
Screw Cap (Magnetic) with Septum
Septum Only
Material:
Chlorobutyl, PTFE, Steel
Glass
PTFE, Silicone
PTFE, Silicone, Steel
Silicone, PTFE, Steel
Steel
Unit Size:
Pack of 125
Type:
18 mm Screw Top Headspace Vial
Magnetic Screw Cap
Septum
This item is not returnable. View return policy

Product Code. 15204037

Brand: Thermo Scientific™ 18MSCST201

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Vials are available in 10mL and 20mL usable volumes with screw thread closure styles that require no tools for closure.

Unlike crimp cap vials, Thermo Scientific™ National 18mm Screw Top Headspace Vials require no tools for closure. Manufactured with superior quality (Type 1, Class A) glass, they are available with a round bottom in sizes with usable volumes of 10mL or 20mL. The 18mm vials feature Magnetic Screw Caps which enable magnetic pick up in autosamplers with that capability. Multiple turn threading maintains a tight seal through extreme heating cycles. Septa are Blue Silicone/ PTFE.

Choose septa materials to meet your needs.

  • Gray Butyl Stoppers are an economical septum for lower temperature (125°C) or low-pressure applications.
  • Gray PTFE/Red Rubber Septa are an economical choice where a PTFE barrier is desired.
  • PTFE/White Silicone PurePack Septa for general volatiles analysis.
  • Gray PTFE/Molded Black Butyl Septa offer a more positive seal against loss of fixed gases.
  • PTFE/Blue High Purity Silicone Septum reduces background from extractables or outgassing of volatile contaminants.
  • The Black Rubber septum is an economical choice for applications where reduced levels of vapor penetration are desired.

Unassembled convenience kits
National and Chromacol Headspace Unassembled Convenience Kits save time during sample preparation and include matched quantities of vials and silver aluminum seals with prefitted septa for added convenience.

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Silver
Description 18mm Magnetic Screw Cap, 8mm hole
Diameter (Metric) Opening 18 mm
Diameter (Metric) Inner 18 mm
Color Silver, Blue
Material Silicone, PTFE, Steel
Septum 18mm Blue Silicone/Natural PTFE
No. per Pack 125
Closure Material Steel
Closure Type Screw Cap (Magnetic) with Septum
Thickness (Metric) 2.0 mm
Closure Size 18 mm
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.