missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 18mm Magnetic Universal Screw Seal, Silver, Center Hole, Precision Thread, Assembled Septum
Shop All Fisherbrand Products
Click to view available options
Color:
Blue Transparent, White, Silver
Blue, White, Silver
Gray, Red, Silver
Red, White, Silver
Silver, White
Material (Liner):
PTFE/Butyl
Silicone/Aluminum
Silicone/PTFE
Thickness (Metric):
1.3 mm
1.5 mm
1.6 mm
Unit Size:
Pack of 1000
Specifications
Specifications
| Material (Liner) | Silicone/PTFE |
| Color | Red, White, Silver |
| Diameter (Metric) Outer | 18 mm |
| Material | Steel |
| Pre-slit | Yes |
| For Use With (Application) | Headspace |
| Quantity | 1000 |
| Thickness (Metric) | 1.5 mm |
| Type | Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction