missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 18mm Magnetic Universal Screw Seal, Silver, Center Hole, Precision Thread, Assembled Septum
Pre-assembled caps and septa are convenient and minimize contamination from handling.
Brand: Fisherbrand™
997.81 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : A0
Additional Details : Weight : 1.73250kg
Description
- 18mm
- Magnetic
- Universal Screw Seal
- Silver
- Center hole
- Precision Thread
- Assembled septum
Specifications
Silicone/PTFE | |
18 mm | |
Headspace | |
1.3 mm |
Red, White, Silver | |
Steel | |
1000 | |
Screw Cap |