missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 18mm Magnetic Universal Screw Seal, Silver, Closed top, Precision Thread, Assembled septum
Pre-assembled caps and septa are convenient and minimize contamination from handling.
£614.00 - £873.00
Specifications
Diameter (Metric) Outer | 18 mm |
---|---|
Material | Steel |
For Use With (Application) | Headspace |
Quantity | 100 |
Type | Screw Cap |
Product Code | Brand | Material (Liner) | Color | Thickness (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Liner) | Color | Thickness (Metric) | Price | Quantity & Availability | |||
11875000
|
Fisherbrand™
18 03 1666 |
Silicone/PTFE | Red, White, Silver | 1.3 mm | N/A | ||||
11885000
|
Fisherbrand™
18 03 1667 |
PTFE/Butyl | Gray, Red, Silver | 1.6 mm | N/A | ||||
Description
- 18mm
- Magnetic Universal Screw Seal
- Silver
- Closed top
- Precision Thread
- Assembled septum
Specifications
18 mm | |
Headspace | |
Screw Cap |
Steel | |
100 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title