missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 18mm PP Screw Seal, Black, Closed top, 18-400 thread, Assembled septum

Polypropylene caps are chemically inert and suitable for most chromatography applications.

Brand:  Fisherbrand™

282.15 GBP valid until 2024-12-31
Use promo code "23262" to get your promotional price.



Code : A0

Additional Details : Weight : 0.17000kg

 View more versions of this product

Product Code. 11845010

  • £297.00 / Pack of 1000
In Stock
to see stock.
Add to basket

Description

Description

  • 18mm
  • Combination Seal
  • PP
  • Screw Cap
  • Black
  • Closed top
  • Pre-assembled caps and septa are convenient and minimize contamination from handling
Specifications

Specifications

PTFE/Butyl
18 mm
Storage
1.6 mm
Gray, Red, Black
Polypropylene
100
Screw Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers