missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 18mm PP Screw Seal, Black, Closed top, 18-400 thread, Assembled septum
Polypropylene caps are chemically inert and suitable for most chromatography applications.
£26.50 - £560.00
Specifications
Diameter (Metric) Outer | 18 mm |
---|---|
Material | Polypropylene |
For Use With (Application) | Storage |
Quantity | 100 |
Type | Screw Cap |
Product Code | Brand | Material (Liner) | Color | Thickness (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Liner) | Color | Thickness (Metric) | Price | Quantity & Availability | |||
11896371
|
Fisherbrand™
|
Silicone/PTFE | Blue Transparent, White, Black | 1.7 mm |
£560.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11845010
|
Fisherbrand™
|
PTFE/Butyl | Gray, Red, Black | 1.6 mm |
£297.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
12676755
|
Fisherbrand™
|
Silicone/PTFE | Red, White, Black | 1.5 mm |
£446.00
Pack of 1000 |
Estimated Shipment: 19-08-2024
Log in to see stock. |
|||
12910961
|
Fisherbrand™
|
PTFE/Butyl | Gray, Red, Black | 2 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
16378377
|
Fisherbrand™
|
PTFE/Butyl | Gray, Red, Black | 2 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- 18mm
- Combination Seal
- PP
- Screw Cap
- Black
- Closed top
- Pre-assembled caps and septa are convenient and minimize contamination from handling
Specifications
18 mm | |
Storage | |
Screw Cap |
Polypropylene | |
100 |