missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 18mm PP Screw Seal, Black, open top, 18-400 thread, Assembled septum
Pre-assembled caps and septa are convenient and minimize contamination from handling.
£26.20 - £620.00
Specifications
Material | Polypropylene |
---|---|
For Use With (Application) | Headspace |
Quantity | 100 |
Type | Screw Cap |
Product Code | Brand | Material (Liner) | Color | Thickness (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Liner) | Color | Thickness (Metric) | Price | Quantity & Availability | |||
11835010
|
Fisherbrand™
|
Silicone/PTFE | Blue Transparent, White, Black | 1.7 mm |
£620.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11899040
|
Fisherbrand™
|
PTFE/Butyl | Gray, Red, Black | 1.6 mm |
£285.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
16368377
|
Fisherbrand™
|
PTFE/Butyl | Gray, Red, Black | 2 mm |
£293.00
Pack of 1000 |
Estimated Shipment: 19-08-2024
Log in to see stock. |
|||
12686755
|
Fisherbrand™
|
Silicone/PTFE | Red, White, Black | 1.5 mm |
£505.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
12900961
|
Fisherbrand™
|
PTFE/Butyl | Gray, Red, Black | 2 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- 18mm
- Combination Seal
- PP
- Screw Cap
- Black
- Center hole
Specifications
Polypropylene | |
Headspace | |
100 | |
Screw Cap |