missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Econix™ Bio-bins™ Plain Paper Based Non-Sharps Waste Containers for General Use Only
Use Econix™ Bio-bin™ General/Non Infectious Bio-bin™ to dispose of single use implements and reduce over filling issues for your non-sharp clinical waste. For use with general waste.
Brand: Econix™ BEXBBPIP6PLAIN
Description
- 96% paper based non-plastic single-use non-sharps waste container
- Comes fold-flat for easy storage
- Rigid, leakproof construction
- Leakproof, built-in lid
- Built-in absorbent Mat
- UN 3291 approved
Specifications
6 L | |
Tapered for easy stacking | |
380 mm | |
Non-sterile | |
Autoclavable | |
Cardboard, Paper, Plastic |
Temporary and Permanent | |
White, Green | |
40 Pk., 40 Pack | |
160 mm, 168 mm | |
For General Waste | |
Storage Container |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction