missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 1mL Sterile Serological Pipets
Drip-free pipetting design with high optical clarity and maximum accuracy.
Brand: Greiner Bio-One 604160
This item is not returnable.
View return policy
Description
- High-grade polystyrene
- Clear, easily legible graduation
- Colored vertical stripe for ease in reading the volume
- With synthetic fibrous filter material for protection against
Specifications
Shape: Standard | |
Sterile | |
1/100 | |
1 mL |
Polystyrene | |
Yes | |
Individual Plastic Wrap | |
Serological Pipet |