missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 2 in 1 Vial Kit, 9 mm Short Thread
47.44 GBP valid until 2024-11-30
Use promo code "21756" to get your promotional price.
Description
- ND9
- 9 mm
- Glass
- Clear
- Screw Cap
- Center hole
- Polypropylene
- Silicone/PTFE
- Reusable two compartment trays protect vials and closure while keeping matching supplies together
Specifications
Blue | |
Clear | |
Glass | |
1.85 mL | |
Polypropylene | |
32 mm | |
Yes |
Silicone/PTFE | |
11.6 mm | |
Yes | |
100 | |
Screw Cap | |
9-425 |