missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 2 in 1 Vial Kit for Varian Autosamplers, 8 mm

Includes 100 vials and 100 caps with pre-assembled septa.

Brand:  Fisherbrand™ 11 23 1046

33.44 GBP valid until 2024-11-30
Use promo code "21756" to get your promotional price.


 View more versions of this product

Product Code. 10475792

  • £52.45 / Pack of 100
Estimated Shipment: 19-12-2024
to see stock.
Explore more special offers
Add to basket

Description

Description

  • ND8
  • 8-425
  • Glass
  • Clear
  • Screw Cap
  • Center hole
  • Polypropylene
  • Silicone/PTFE
  • Reusable two compartment trays protect vials and closure while keeping matching supplies together
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Black
Clear
Glass
100
Screw Cap
8-425
Silicone/PTFE
11.6 mm
1.9 mL
Polypropylene
32 mm
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers