missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 2 in 1 Vial Kit for Waters Instruments, 9 mm Short Thread
6.47 GBP valid until 2025-01-17
Use promo code "21645" to get your promotional price.
Description
- ND9
- 9 mm
- Glass
- Clear
- Screw Cap
- Center hole
- Polypropylene
- Silicone/PTFE
- Reusable two compartment trays protect vials and closure while keeping matching supplies together
Specifications
Blue | |
Amber | |
Glass | |
1.85 mL | |
Polypropylene | |
32 mm | |
9-425 |
Silicone/PTFE | |
11.6 mm | |
No | |
100 | |
Screw Cap | |
1st Hydrolytic Class | |
Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction